Straight Adapter, Steel, 1 in NPT x 1 in BSPT, Male, Galvanized, 2 5/16 in
Mfr # ZUSA-PF-8972
Zoro # G400424502
product price: $44.49
/eaKey Features
Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Hex Size
1 3/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8972
Zoro #
G400424502
UPC #
193005128234
Country of Origin
China
Dimensions
Hex Size
1 3/8 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 5/16 in
Fitting Side A Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side B Pipe Threading
11
Fitting Side A Type
NPT
Maximum Operating Pressure
5,300 psi
Fitting Side B Type
BSPT
Fitting Side B Gender
Male
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
12
Description
The ZORO SELECT - ZUSA-PF-8972 is a galvanized steel pipe fitting designed for connecting, branching, or terminating instrumentation tubing and low-pressure piping in systems handling air, water, gas, hydraulic fluid, steam, or oil. Its zinc coating has a zinc coating for corrosion resistance, making it suitable for outdoor and industrial environments when properly installed. The fitting features male threaded connections on both sides with specified sizes and thread types, compatible with specified thread types and sizes.
Key Features:
- Finish/Coating: Galvanized, has a zinc coating for corrosion resistance.
- Fitting Side A: Male threaded connection, 1 inch nominal pipe size, 12 thread size, NPT type.
- Fitting Side B: Male threaded connection, 1 inch nominal pipe size, 11 thread size, BSPT type.
- Material: Steel (Zinc Galvanized)
- Overall Length: 2 5/16 inches
- Hex Size: 1 3/8 inches (wrenching surface size)
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Maximum Operating Pressure: 5,300 psi
- Standards: ANSI B31.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.