Straight Adapter, Steel, 1/2 in NPT x 1/2 in BSPT, Galvanized, 1 15/16 in Length

  • Mfr # ZUSA-PF-7989

  • Zoro # G500424594


product price: $26.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7989
Zoro #
G500424594
UPC #
193005127978
Country of Origin
China

Dimensions

Hex Size
1 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
BSPT
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Maximum Operating Pressure
4,900 psi
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14

Description

The ZORO SELECT - ZUSA-PF-7989 is a steel (zinc galvanized) instrumentation pipe fitting. Straight adapter for instrumentation tubing; rated for operation up to 4,900 psi. It is suitable for conveying air, hydraulic fluid, natural gas, non-potable water, oil, and steam. The zinc galvanizing coating provides corrosion resistance. This fitting features a combination of NPT female connection on Side A and BSPT male connection on Side B, both sized at 1/2 inch nominal pipe size with 14 threads per inch. Key Features:

  • Material: Carbon steel with galvanized zinc coating
  • Specific fitting shape: Straight adapter
  • Connection type and gender: Side A is female NPT, Side B is male BSPT
  • Pipe size: 1/2 inch nominal pipe size on both ends
  • Thread size: 14 threads per inch on each end
  • Hex size (across flats): 1 1/16 inches for wrenching
  • Maximum operating pressure: 4,900 psi
  • Applications include: Air, hydraulic fluid, natural gas, non-potable water, oil, and steam
  • Finish: Galvanized for corrosion resistance
  • Does not include pre-applied thread sealant or sealing components
  • Meets ANSI B31.1 standard
  • Overall length: 1 15/16 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.