Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Adapter, Steel, 1/4 in, Female BSPT x Male NPT, 6,600 psi

  • Mfr # ZUSA-PF-7995

  • Zoro # G200424566


product price: $27.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Color
Silver
Hex Size
3/4 in
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7995
Zoro #
G200424566
UPC #
193005128074
Country of Origin
China

Dimensions

Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Standards
ANSI B31.1
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,600 psi
Fitting Side A Pipe Threading
19
Fitting Side B Pipe Threading
18
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
BSPT
Fitting Side B Gender
Male
Fitting Side A Gender
Female

Description

Straight, Steel, Galvanized, For Pipe Schedule Schedule 160, 1/4 in, Female, Threaded, 19, 1/4 in, Male, Threaded, 18, 6,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.