Steel Straight Adapter, 1/4 in Female NPT x 1/4 in Male BSPP, 6600 psi
Mfr # ZUSA-PF-7983
Zoro # G800424553
product price: $17.29
/eaKey Features
Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Hex Size
3/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7983
Zoro #
G800424553
UPC #
193005127893
Country of Origin
China
Dimensions
Hex Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 5/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Color
Silver
Standards
ANSI B31.1
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side B Type
BSPP
Includes Seal
No
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
6,600 psi
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
19
Low Lead Compliance Level
Not Compliant
Description
The ZORO SELECT - ZUSA-PF-7983 is a galvanized steel instrumentation pipe fitting designed as a straight adapter. Used to connect instrumentation tubing and low-pressure piping; media compatibility is not specified. Galvanized coating provides corrosion resistance in industrial and outdoor environments. It features different connection types on each end, with a 1/4 in female NPT fitting on Side A and a 1/4 in male BSPP fitting on Side B. This product is not compliant with low-lead standards for potable water systems.
Key Features:
- Material: Steel with a galvanized finish for corrosion resistance.
- Connection: Side A is female with 1/4 in nominal pipe size, 18 TPI, NPT threading; Side B is male with 1/4 in nominal pipe size, 19 TPI, BSPP threading.
- Shape: Straight adapter design.
- Maximum Operating Pressure: Rated to 6,600 psi.
- Overall length of 1 5/16 in.
- Hex size: 3/4 in across flats for wrench use.
- Does not include pre-applied thread sealant or sealing components.
- Meets ANSI B31.1 standard.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.