Zoro Homepage

Steel Straight Adapter, 1/4 in Male NPT x 1/4 in Male BSPT, Galvanized, 8,000 psi

  • Mfr # ZUSA-PF-8003

  • Zoro # G400424564


product price: $10.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Hex Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8003
Zoro #
G400424564
UPC #
193005128197
Country of Origin
China

Dimensions

Hex Size
5/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 7/16 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Standards
ANSI B31.1
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
19
Fitting Side B Type
BSPT
Maximum Operating Pressure
8,000 psi
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
18

Description

Straight Adapter, Steel, Galvanized, 1/4 in, Male, NPT, 18, 1/4 in, Male, BSPT, 19, 8,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.