Steel Straight Adapter, 1/8 in x 1/8 in, Female BSPT x Male NPT, Galvanized, 6,500 psi

  • Mfr # ZUSA-PF-7994

  • Zoro # G400424519


product price: $29.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7994
Zoro #
G400424519
UPC #
193005128067
Country of Origin
China

Dimensions

Hex Size
9/16 in
Overall Length
1 1/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
6,500 psi
Fitting Side A Gender
Female
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
28
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
BSPT

Description

The ZORO SELECT ZUSA-PF-7994 is a galvanized steel instrumentation pipe fitting designed to connect, branch, adapt, or terminate piping and tubing systems for air, water, gas, hydraulic, and control applications. It features female and male threaded ends with standardized BSPT and NPT connections, respectively, and a nominal size of 1/8 inch. The fitting provides a maximum operating pressure of 6,500 psi and is constructed from galvanized steel with a zinc galvanization coating, intended for low-pressure instrumentation applications within the specified 6,500 psi rating. The galvanized coating provides corrosion resistance and is suitable for industrial and outdoor environments within the rated 6,500 psi maximum operating pressure.

Key Features:

  • Material: Galvanized steel with zinc galvanization coating
  • Application: Air, Gas, Hydraulic Fluid, Water, Oil, Steam
  • Overall Length: 1 1/16 in
  • Fitting Side A: Female, BSPT, 1/8 in, Threaded with 28 TPI
  • Fitting Side B: Male, NPT, 1/8 in, Threaded with 27 TPI
  • Hex Size: 9/16 in for wrenching
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Standards: ANSI B31.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.