Straight Adapter, Steel, 3/4 in, Female BSPT x Male NPT, 2 in

  • Mfr # ZUSA-PF-8967

  • Zoro # G000425138


product price: $44.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Hex Size
1 5/16 in
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8967
Zoro #
G000425138
UPC #
193005128104
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Standards
ANSI B31.1
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Finish/Coating
Galvanized
Maximum Operating Pressure
4,600 psi
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Type
BSPT

Description

The ZORO SELECT - ZUSA-PF-8967 is a zinc galvanized steel instrumentation pipe fitting intended for use as a straight adapter to connect instrumentation tubing and piping systems. It is rated for use with air, hydraulic fluid, natural gas, non-potable water, oil, and steam. The fitting has a galvanized finish for corrosion resistance and features a female BSPT connection on Side A and a male NPT connection on Side B, both sized at 3/4 inch nominal pipe size. Its galvanized finish provides basic corrosion resistance, extending durability for industrial and outdoor conditions. This fitting has a maximum pressure rating of 4,600 psi when used within specified conditions and meets the requirements of ANSI B31.1 standard.

Key Features:

  • Material: Steel with a galvanized coating for corrosion resistance
  • Specific shape: Straight adapter
  • Connection on Side A: Female BSPT-threaded, 3/4 in nominal pipe size, 14 threads per inch
  • Connection on Side B: Male NPT-threaded, 3/4 in nominal pipe size, 14 threads per inch
  • Hex size for wrenching: 1 5/16 in across flats
  • Overall length: 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.