Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Adapter, Steel, 3/8 in, BSPT x NPT, 7/8 in Hex, 5,300 psi

  • Mfr # ZUSA-PF-7996

  • Zoro # G800425215


product price: $30.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Color
Silver
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7996
Zoro #
G800425215
UPC #
193005128081
Country of Origin
China

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 7/16 in

Details

Specific Fitting Shape
Straight Adapter
Pipe Fitting Material
Steel
Item
Steel (Zinc Galvanized) Instrumentation Pipe Fittings
Application
Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Color
Silver
Standards
ANSI B31.1
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
BSPT
Fitting Side B Type
NPT
Includes Seal
No
Maximum Operating Pressure
5,300 psi
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
19

Description

The ZORO SELECT - ZUSA-PF-7996 is a steel (zinc galvanized) instrumentation pipe fitting used as a straight adapter for connecting, branching, adapting, or terminating instrumentation tubing and low-pressure piping. It is appropriate for use with air, hydraulic fluid, natural gas, non-potable water, oil, and steam. The fitting has a galvanized coating to provide corrosion resistance suitable for industrial and outdoor environments. It has a nominal pipe size of 3/8 inch on both ends, with a female BSPT connection on Side A and a male NPT connection on Side B, accommodating different thread standards. The fitting has a maximum rated pressure of 5,300 psi and meets the requirements of ANSI B31.1 piping standards.

Key Features:

  • Material: Steel with zinc galvanizing for corrosion protection
  • Connection types: Female BSPT on Side A (3/8 in) and male NPT on Side B (3/8 in)
  • Thread sizes: 19 TPI Side A, 18 TPI Side B
  • Overall length: 1 7/16 in
  • Hex size: 7/8 in across flats for wrenching
  • Finish: Galvanized coating to provide corrosion resistance
  • Maximum rated pressure: 5,300 psi
  • Does not include pre-applied thread sealant or sealing components
  • Meets the requirements of ANSI B31.1 piping standards
  • This product is not certified as compliant with low-lead requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.