Zoro Homepage

Straight Bit, Short, Cut Dia 3/4In, L1In

  • Mfr # 811.690.11

  • Zoro # G0465136


product price: $19.49
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811.690.11
Zoro #
G0465136
UPC #
00664252002689
Country of Origin
Italy

Dimensions

Cutter Dia.
3/4 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Cutting Length (In.)
1
Cutting Dia. (In.)
3/4"
Shank Dia. (In.)
1/2"
Overall Length (In.)
2-1/2
Flute Length
1 in
Shank Length
1 1/2 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Material
Steel
Sub-Category
Straight
Application
Puts a Clean Edge on the Finished Piece
Item
Straight Cut Profile Router Bit
End Mill Application
Finishing
List Number
811
Drilling Tool Configuration
Individual
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.