Straight Black Coated Malleable Iron Pipe Fitting, 1-1/2" x 1/2" Pipe, Female BSPT, Malleable Iron

  • Mfr # 793FC5

  • Zoro # G804415878


product price: $17.65
/ea

Key Features

Specific Fitting Shape
Straight
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2" x 1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FC5
Zoro #
G804415878
UPC #
193005239619
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2" x 1/2"
Bend Nominal Dimensions
2 x 2 1/3
Fitting Side A Outside Diameter
1 7/8 in
Overall Length
2 5/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2 in -14
Fitting Thread Size A
1 1/2 in -11

Details

Specific Fitting Shape
Straight
Fitting Connection Type
Female BSPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Black Coated Malleable Iron Pipe Fitting
Standards
ASTM A197, BS EN 1562
Fitting Side B Gender
Female
Color
Black
Finish/Coating
Black Coated
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
14
Fitting Side A Type
BSPT
Application
Air, Natural Gas, Oil, Steam, Water
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Max. Steam Pressure
360 psi
Includes Seal
No
Fitting Side A Gender
Female
Low Lead Certified Standard
N/A - Compliant

Description

Straight, Malleable Iron, None, Not Applicable, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 7/8 in, 11, 1 1/2 In.-11, 1/2 in, Female, Threaded, 13/16 in, 14, 1/2 In.-14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.