Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-403543

  • Zoro # G4339898


product price: $53.26
/ea
Sold in multiples of 3 for $159.78

Key Features

Overall Length
78 mm
Drill Bit Size
9 mm
Drill Bit Point Angle
140 Degrees
Flute Length
45 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403543
Zoro #
G4339898
UPC #
888226082556
Country of Origin
United States

Dimensions

Overall Length
78 mm
Drill Bit Size
9 mm
Flute Length
45 mm
Depth:Dia. Ratio
5xD
Shank Dia.
3543/10000 in
Drill Bit Dimension Type
Metric
Metric Size
9
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
45.00mm
Drill Length Class
Jobber-Length
Shank Length
33 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3543
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
470
Material
Carbide
Type
Straight Flute
Application
Metalworking
Point Type
Notched
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Finish
Bright
Grade
General Purpose
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Flute Type
Straight
Cutting Direction
Right Hand
Web Thinning
Thinned
Primary Material Application
All Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Aircraft Drill
No
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 9 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Notched Point Drill Bit Point Type, Flute Length 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.