Zoro Homepage

Straight Flute Drill, Size 1/16 in, Bright

  • Mfr # 470-100625

  • Zoro # G4172948


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Overall Length
1 1/2 in
Drill Bit Size
1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-100625
Zoro #
G4172948
UPC #
888226076005
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
1/16 in
Flute Length
5/8 in
Fractional Size (In.)
1/16
Shank Dia.
1/16 in
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 in
Maximum Drilling Depth
5/8 in

Description

Straight Flute Drill Bit, Drill Bit Size 1/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.