Zoro Homepage

Straight Flute Drill, Size 13/32in, Bright

  • Mfr # 470-104062

  • Zoro # G4344481


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/16 in
Drill Bit Size
13/32 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 15/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-104062
Zoro #
G4344481
UPC #
888226076227
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Drill Bit Size
13/32 in
Flute Length
1 15/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
13/32 in
Fractional Size (In.)
13/32
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 791/2000 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-15/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4063
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Point (Deg.)
140 Degrees
Point Type
Notched
Material
Carbide
List Number
470
Grade
General Purpose
Type
Straight Flute
Finish
Bright
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Metalworking
Flute Type
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Primary Material Application
All Materials
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Web Construction
Tapered
Material - Machining
Carbide
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 13/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4063, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.