Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 22, Bright

  • Mfr # 470-301570

  • Zoro # G4343678


product price: $15.85
/ea
Sold in multiples of 7 for $110.95

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/16 in
Number of Flutes
2
Decimal Equivalent
0.1570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301570
Zoro #
G4343678
UPC #
888226076524
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#22
Flute Length
1 1/16 in
Shank Dia.
157/1000 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
7xD
Wire Size
#22
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
1-1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1570
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Grade
General Purpose
Finish
Bright
Application
Metalworking
Drill Bit Grouping
Drill Bit
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
List Number
470
Type
Straight Flute
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Aircraft Drill
No
Web Construction
Tapered
Primary Material Application
All Materials
Web Thinning
Thinned
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Helix Angle
0 Degrees
Measurement System
Wire
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #22, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1570, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.