Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 46, Bright

  • Mfr # 470-300810

  • Zoro # G4341751


product price: $13.15
/ea
Sold in multiples of 9 for $118.35

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
3/4 in
Number of Flutes
2
Decimal Equivalent
0.0810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300810
Zoro #
G4341751
UPC #
888226076746
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#46
Flute Length
3/4 in
Shank Dia.
81/1000 in
Drill Bit Dimension Type
Wire
Wire Size
#46
Depth:Dia. Ratio
9xD
Depth x Dia. Ratio
9xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Maximum Drilling Depth
3/4 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0810
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Application
Metalworking
Point Type
Notched
Type
Straight Flute
Material
Carbide
List Number
470
Drill Bit Grouping
Drill Bit
Finish
Bright
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Web Thinning
Thinned
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Web Construction
Tapered
Flute Type
Straight
Aircraft Drill
No
Shank Type - Machining
Straight
Material Grade - Machining
C2
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Primary Material Application
All Materials
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #46, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0810, Wire, Notched Point Drill Bit Point Type, Flute Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.