Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 49, Bright

  • Mfr # 470-300730

  • Zoro # G4341611


product price: $12.49
/ea
Sold in multiples of 9 for $112.41

Key Features

Overall Length
1 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.0730
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300730
Zoro #
G4341611
UPC #
888226076807
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Drill Bit Size
#49
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Wire Size
#49
Shank Dia.
73/1000 in
Depth:Dia. Ratio
9xD
Depth x Dia. Ratio
9xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
11/16 in
Shank Length
393/400 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0730
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Number of Pieces
1
Finish
Bright
Point Type
Notched
Grade
General Purpose
List Number
470
Drill Point (Deg.)
140 Degrees
Material
Carbide
Application
Metalworking
Cutting Direction
Right Hand
Web Construction
Tapered
Drill Bit Point Type
Notched Point
Flute Type
Straight
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Wire
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #49, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0730, Wire, Notched Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.