Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Size No 64, TiAlN

  • Mfr # 470-300360B

  • Zoro # G4340537


product price: $22.35
/ea
Sold in multiples of 6 for $134.10

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-300360B
Zoro #
G4340537
UPC #
888226209557
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#64
Flute Length
1/2 in
Drill Bit Dimension Type
Wire
Wire Size
#64
Shank Dia.
9/250 in
Depth:Dia. Ratio
14xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 in
Maximum Drilling Depth
1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0360
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Type
Straight Flute
Finish
TiAlN
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Application
Metalworking
Grade
General Purpose
List Number
470
Drill Point (Deg.)
140 Degrees
Point type
Notched
Material - Machining
Carbide
Drill Bit Point Type
Notched Point
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2
Finish - Machining
AlTiN
Web Thinning
Thinned
Aircraft Drill
No
Cutting Direction
Right Hand
Measurement System
Wire
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Web Construction
Tapered
Primary Material Application
All Materials
Standards
Not Rated
Point Type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #64, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0360, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.