Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-204130B

  • Zoro # G4337378


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Drill Bit Size
Z
Drill Bit Point Angle
140 Degrees
Flute Length
2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-204130B
Zoro #
G4337378
UPC #
888226172196
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
Z
Flute Length
2 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Letter Size
Z
Shank Dia.
413/1000 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4130
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Number of Pieces
1
Application
Metalworking
Point Type
Notched
Material
Carbide
List Number
470
Grade
General Purpose
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2
Web Construction
Tapered
Primary Material Application
All Materials
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Finish - Machining
AlTiN
Web Thinning
Thinned
Helix Angle
0 Degrees
Measurement System
Letter
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size Z, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.4130, Letter, Notched Point Drill Bit Point Type, Flute Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.