Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-403740B

  • Zoro # G4339800


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Overall Length
79 mm
Drill Bit Size
9.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
46 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-403740B
Zoro #
G4339800
UPC #
888226172905
Country of Origin
United States

Dimensions

Overall Length
79 mm
Drill Bit Size
9.5 mm
Flute Length
46 mm
Drill Bit Dimension Type
Metric
Metric Size
9.5
Depth:Dia. Ratio
5xD
Shank Dia.
187/500 in
Shank Length
33 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
46.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3740
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
List Number
470
Application
Metalworking
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Finish
TiAlN
Material
Carbide
Grade
General Purpose
Number of Pieces
1
Finish - Machining
AlTiN
Web Thinning
Thinned
Measurement System
Metric
Material Grade - Machining
C2
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Primary Material Application
All Materials
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Flute Type
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 9.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3740, Metric, Notched Point Drill Bit Point Type, Flute Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.