Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Bottoming, 4 Flutes, UNF

  • Mfr # 17769

  • Zoro # G6494695


product price: $74.49
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17769
Zoro #
G6494695
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Thread Size
9/16"-18
Shank Length
1 29/32 in
Thread Size
9/16"-18
Square Size
0.3220 in
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
Tap Length Standard
ANSI
65% Thread Drill Size
33/64 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
List Number
Common Specials
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
H5
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
18
Class of Fit
2B
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.