Zoro Homepage

Straight Flute Hand Tap, M10-1.50, Taper, 4 Flutes, Metric

  • Mfr # 20385

  • Zoro # G6666475


product price: $47.75
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20385
Zoro #
G6666475
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Pitch Diameter Limit
D3
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Shank Length
42.00 mm
Tap Length Standard
ANSI
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
List Number
Common Specials
Tap Thread Type
Metric
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Neck
Yes
Thread Limit
D3
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Pitch
1.50mm
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.