Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 20907

  • Zoro # G7259752


product price: $44.45
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20907
Zoro #
G7259752
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.50
Pitch Diameter Limit
D6
Thread Length
42.00mm
Tap Length Standard
ANSI
Thread Size
M12x1.5
55% Thread Drill Size
10.90 mm
Shank Length
1 23/32 in
Square Size
0.2750 in
75% Thread Drill Size
10.50 mm
65% Thread Drill Size
27/64 in
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
List Number
Common Specials
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D6
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.