Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 20954

  • Zoro # G0247311


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20954
Zoro #
G0247311
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
152.40mm
Thread Length
46.04mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Tap Length Standard
USCTI
65% Thread Drill Size
9/16 in
Shank Length
4 3/16 in
Square Size
0.3600 in
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI
Tap Thread Type
Metric Coarse
List Number
20954
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
20954
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Thread Limit
D7
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.