Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M18-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 20621

  • Zoro # G7249803


product price: $69.15
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20621
Zoro #
G7249803
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Tap Thread Size
M18-1.50
Thread Length
46.00mm
Pitch Diameter Limit
D6
Shank Length
2 7/32 in
Tap Length Standard
ANSI
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50 mm
Square Size
0.4060 in
Thread Size
M18x1.5
55% Thread Drill Size
16.90 mm
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
Common Specials
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Pitch
1.50mm
Measurement System
Metric
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Limit
D6
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.