Zoro Homepage

Straight Flute Hand Tap, M24-3.00, Plug, 4 Flutes, UNC

  • Mfr # 20721

  • Zoro # G0247375


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M24
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20721
Zoro #
G0247375
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
140.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M24-3.00
Thread Length
26.00mm
Thread Size
M24x3
55% Thread Drill Size
55/64 in
Square Size
0.5700 in
Tap Length Standard
USCTI
75% Thread Drill Size
53/64 in
65% Thread Drill Size
27/32 in
Shank Length
2 11/16 in
Size
M24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI
List Number
20721
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
20721
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
3.00mm
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Limit
D11
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M24x3, Metric, Plug, Overall Length 4.91 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 53/64 in, Thread Limit D11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.