Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M4-0.70, Bottoming, 4 Flutes

  • Mfr # 20157

  • Zoro # G6436857


product price: $62.89
/ea
Sold in multiples of 2 for $125.78

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20157
Zoro #
G6436857
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
152.00mm
Tap Thread Size
M4-0.70
Thread Length
19.00mm
Pitch Diameter Limit
D4
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
0.1310 in
55% Thread Drill Size
3.50 mm
Tap Length Standard
ANSI
Shank Length
5 1/4 in
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
Bright
List Number
Common Specials
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Common Special
Measurement System
Metric
Thread Limit
D4
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.