Zoro Homepage

Straight Flute Hand Tap, M6-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 20241

  • Zoro # G6733106


product price: $28.65
/ea

Key Features

Shank Dia.
6.40mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20241
Zoro #
G6733106
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.40mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
63.50mm
Thread Length
25.40mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D3
Shank Length
1 1/2 in
75% Thread Drill Size
5.00 mm
Square Size
0.1910 in
Tap Length Standard
ANSI
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
List Number
Common Specials
Number of Pieces
1
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.