Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, SS, Clamp11/2", 11/2"

  • Mfr # SPOOL-0150X12.00-7-4

  • Zoro # G8482699


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOOL-0150X12.00-7-4
Zoro #
G8482699
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
12 in
Wall Thickness
0.065 in
Flange Outside Diameter
1.984 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Flange Thickness
1/8 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Spool
Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Pipe Fitting Connection Type
Clamp
Fitting Connection Type
Clamp
Tube Fitting Material
T304 Stainless Steel
Specific Pipe Fitting Shape
Straight
Standards
3A
Material Grade
304
Exterior Finish
32 RA
Fitting Shape
Straight
Maximum Operating Temperature
1,500 Degrees F
Fitting Side A Connection Type
Clamp
Maximum Operating Pressure
400 psi @ 72 Degrees F
Minimum Operating Temperature
325 Degrees F
Application
Beverage, Food, Non-Potable Water, Potable Water
Fitting Side B Connection Type
Clamp
Fitting Material
Stainless Steel
Interior Finish
32 RA
Operating Pressure - Maximum
400 psi
Fitting Side 2 Connection Type
Clamp
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Beverages, Food, Non-Potable Water, Potable Water
Operating Temperature - Minimum
325 Degrees F
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Spool, Application Beverage, Food, Non-Potable Water, Potable Water, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 12 in, Specific Fitting Shape Sanitary Spool, Flange Outside Diameter 1.984 in, Flange Thickness 1/8 in, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.