Zoro Homepage

Straight, SS, Clamp11/2", 11/2"

  • Mfr # SPOOL-0150X36.00-7-4

  • Zoro # G8482586


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOOL-0150X36.00-7-4
Zoro #
G8482586
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Pipe Size - Pipe Fitting
1 1/2 in
Overall Length
36 in
Wall Thickness
0.065 in
Flange Thickness
1/8 in
Fitting Wall Thickness
0.065 in
Flange Outside Diameter
1.984 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Description

Sanitary Fitting Spool, Application Beverage, Food, Non-Potable Water, Potable Water, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 36 in, Specific Fitting Shape Sanitary Spool, Flange Outside Diameter 1.984 in, Flange Thickness 1/8 in, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.