Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, SS, Clamp21/2", 21/2"

  • Mfr # SPOOL-0250X4.00-7-4

  • Zoro # G8482717


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Tube Size
2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOOL-0250X4.00-7-4
Zoro #
G8482717
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Pipe Size - Pipe Fitting
2 1/2 in
Overall Length
4 in
Wall Thickness
0.065 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Flange Outside Diameter
3.047 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Spool
Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Pipe Fitting Connection Type
Clamp
Standards
3A
Specific Pipe Fitting Shape
Straight
Fitting Connection Type
Clamp
Tube Fitting Material
T304 Stainless Steel
Material Grade
304
Maximum Operating Temperature
1,500 Degrees F
Fitting Shape
Straight
Interior Finish
32 RA
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Side B Connection Type
Clamp
Fitting Side A Connection Type
Clamp
Exterior Finish
32 RA
Minimum Operating Temperature
325 Degrees F
Application
Beverage, Food, Non-Potable Water, Potable Water
Fitting Material
Stainless Steel
For Media Type
Beverages, Food, Non-Potable Water, Potable Water
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Clamp
Fitting Side 2 Connection Type
Clamp
Operating Temperature - Minimum
325 Degrees F
Operating Pressure - Maximum
400 psi

Description

Sanitary Fitting Spool, Application Beverage, Food, Non-Potable Water, Potable Water, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in, Specific Fitting Shape Sanitary Spool, Flange Outside Diameter 3.047 in, Flange Thickness 1/8 in, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.