Zoro Homepage

Straight, SS, Clamp6", Clamp6"

  • Mfr # SPOOL-0600X6.00-7-4

  • Zoro # G8483006


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Sanitary Spool
Surface Finish
32 RA ID /32 RA OD
Tube Size
6 in
Pipe Size - Pipe Fitting
6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOOL-0600X6.00-7-4
Zoro #
G8483006
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6 in
Pipe Size - Pipe Fitting
6 in
Overall Length
6 in
Wall Thickness
0.109 in
Flange Outside Diameter
6.57 in
Fitting Wall Thickness
0.109 in
Fitting Side A Tube Outer Diameter
6 in
Fitting Side B Tube Outer Diameter
6 in
Flange Thickness
7/32 in
Fitting Side 2 Tube Outer Diameter
6 in
Fitting Side 1 Tube Outer Diameter
6 in

Description

Sanitary Fitting Spool, Application Beverage, Food, Non-Potable Water, Potable Water, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 in, Fitting Side B Tube Outer Diameter 6 in, Fitting Wall Thickness 0.109 in, Overall Length 6 in, Specific Fitting Shape Sanitary Spool, Flange Outside Diameter 6.57 in, Flange Thickness 7/32 in, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.