Straight Union, Aluminum, 1/4", FNPT
Mfr # ZUSA-PF-9433
Zoro # G7685663
product price: $31.99
/eaKey Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9433
Zoro #
G7685663
UPC #
193005062316
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1/4 in
Hex Size
1 9/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 13/16 in
Details
Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 150
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Description
Straight Union, Aluminum, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.