Straight Union, Aluminum, 1/8 in, FNPT
Mfr # ZUSA-PF-9432
Zoro # G7686284
product price: $31.35
/eaKey Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-9432
Zoro #
G7686284
UPC #
193005062323
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1/8 in
Hex Size
1 9/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 9/16 in
Details
Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
27
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 150
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Female
Description
Straight Union, Aluminum, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.