Zoro Homepage

Straight Union, Aluminum, 2 in, FNPT

  • Mfr # ZUSA-PF-9440

  • Zoro # G7686530


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9440
Zoro #
G7686530
UPC #
193005062248
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Hex Size
3 3/4 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Class
Class 150
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Pipe Threading
12
Fitting Side A Pipe Threading
12
Includes Pre-Applied Thread Sealant
No

Description

Straight Union, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.