Straight Union, Aluminum, 3/4 in, FNPT
Mfr # ZUSA-PF-9436
Zoro # G7685934
product price: $38.89
/eaKey Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9436
Zoro #
G7685934
UPC #
193005062286
Country of Origin
United States
Dimensions
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Hex Size
2 1/4 in
Overall Length
2 1/8 in
Details
Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Fitting Side A Gender
Female
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
14
Description
Union, Aluminum, None, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 in, Female, Threaded, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.