Straight Union, Aluminum, 3/8 in, FNPT

  • Mfr # ZUSA-PF-9434

  • Zoro # G7686278


product price: $37.39
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9434
Zoro #
G7686278
UPC #
193005062309
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Hex Size
1 3/4 in
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight Union
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18

Description

Union, Aluminum, None, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 in, Female, Threaded, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.