Zoro Homepage

Strap and Buckle, Yellow, 22ft.x1/2", PK300

  • Mfr # 69359

  • Zoro # G4875293


product price: $79.99
/pk 300, $0.27/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Strap Width
13mm
Length
22 ft.
Thickness
0.025 in
Break Strength
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69359
Zoro #
G4875293
UPC #
-
Country of Origin
Thailand

Dimensions

Strap Width
13mm
Length
22 ft.
Thickness
0.025 in
Overall Length
22 ft
Core Diameter
1/2 in
Strapping Width
1/2 in

Details

Item
Plastic Strapping
Material
Polypropylene
Break Strength
300 lb
Color
Yellow
Strapping Application
Standard Duty
Rolls per Case
300 Rolls
Strapping Finish
Embossed
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 300 lb, Overall Length 22 ft, Core Diameter 1/2 in, Strapping Finish Embossed Dry, Color Yellow, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.