Strap w/Buckle, Embossed, 17 ft. L, PK25
Mfr # 16P026
Zoro # G4382874
product price: $7.49
/pk 25, $0.30/eaKey Features
Material
Polypropylene/ Plastic
Finish
Embossed
Strap Width
1/2"
Length
17 ft.
Thickness
0.018 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16P026
Zoro #
G4382874
UPC #
-
Country of Origin
United States
Dimensions
Strap Width
1/2"
Length
17 ft.
Thickness
0.018 in
Strapping Length
17 ft
Fits Strap Width
1/2 in
Overall Length
17 ft
Core Diameter
Individually Wound
Strapping Width
1/2 in
Details
Item
Plastic Strapping
Material
Polypropylene/ Plastic
Finish
Embossed
Break Strength
300 lb
Color
White
Includes
Strap with Plastic Buckle
Application
Plastic Strap
Standards
CE
For Use With
Light Duty Palletizing
Strapping Seal Type
25 Buckles
Kit Includes
Plastic Buckle, Strapping
Kit Applications
Standard
Strapping Finish
Embossed
Seal Surface Type
Flat
Strapping Application
Standard Duty
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 17 ft, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Embossed Dry, Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.