Zoro Homepage

Strapping, 4500 ft. L, Polypropylene

  • Mfr # 6LGA4

  • Zoro # G3437603


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Finish
Embossed
Strap Width
3/4"
Length
4500 ft.
Thickness
0.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LGA4
Zoro #
G3437603
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
4500 ft.
Thickness
0.033 in
Coil Width
6"
Core Dia.
16"
Overall Length
4,500 ft
Mil Thickness
33
Strapping Width
3/4 in
Core Width
6 in
Core Size
16 in Dia
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polypropylene
Finish
Embossed
Break Strength
1,000 lb
Color
Black
For Use With
Hand Tools and Wire Buckles
Application
Hand Grade
Standards
D3950-12A
Strapping Grade
Hand Strapping
Coil Weight
35 lb
Rolls per Case
1 Roll
Strapping Finish
Embossed
Strapping Application
Heavy Duty
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 4,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.