Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Bonded, 250 ft. L, 50 mil

  • Mfr # 16P071

  • Zoro # G4383337


product price: $48.55
/ea

Key Features

Material
Poly Cord
Finish
Bonded
Strap Width
3/4"
Length
250 ft.
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P071
Zoro #
G4383337
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
250 ft.
Thickness
0.05 in
Coil Width
6"
Core Dia.
3-1/2"
Mil Thickness
50
Strapping Width
3/4 in
Core Width
6 in
Core Size
3-1/2 in Dia
Overall Length
250 ft
Core Diameter
3 1/2 in

Details

Item
Plastic Strapping
Material
Poly Cord
Finish
Bonded
Break Strength
2,500 lb
Color
White
Application
Heavy Duty
For Use With
Mfr. No. 4DXC3
Standards
D3950-12A
Coil Weight
4 lb
Strapping Grade
Hand Strapping
Rolls per Case
1 Roll
Strapping Application
Woven
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.05 in, Break Strength 2,700 lb, Overall Length 250 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color Orange/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.