Zoro Homepage

Strapping Buckle, 3/4 In., PK1000

  • Mfr # 2CXR1

  • Zoro # G0957433


product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Size
3/4"
Material
Steel
Application
Polyester Cord and Rayon Cord Heavy Duty
Seal Application
Heavy Duty Seals
Fits Strap Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXR1
Zoro #
G0957433
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/4"
Fits Strap Width
3/4 in
Seal Inside Width
3/4 in

Details

Item
Strapping Buckle
Material
Steel
Application
Polyester Cord and Rayon Cord Heavy Duty
Seal Application
Heavy Duty Seals
Strapping Buckle Type
Heavy Duty Buckles
Quantity
1,000
Seal Finish
Phosphated
Compatible Strapping
Poly Cord Strapping

Description

Strapping Buckle, Seal Application Heavy Duty Seals, Fits Strap Width 3/4 in, Seal Length Not Applicable, Quantity 1,000, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.