Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Kit, Cord, 250 ft. L, 50 mil

  • Mfr # 3CUN6

  • Zoro # G1605974


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Strap Width
3/4"
Length
250 ft.
Thickness
0.05 in
Break Strength
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUN6
Zoro #
G1605974
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
250 ft.
Thickness
0.05 in
Coil Width
6"
Core Dia.
3-1/2"
Strapping Length
250 ft
Fits Strap Width
3/4 in
Fits Core Size
4 in
For Core Dia.
4 in

Details

Item
Plastic Strapping Kit
Material
Polyester
Break Strength
2,500 lb
Color
Orange
Includes
(1) 250 ft. Coil of Heavy-Duty Polyester Cord, Heavy-Duty Windlass, Tensioner and reusable plastic carrying case, (25) Buckles
Application
Flat or Round Surface, Heavy Duty
For Use With
Heavy Duty Packaging
Standards
CE
Strapping Seal Type
25 Buckles
Strapping Wind
Oscillated
Seal Surface Type
Flat
Kit Includes
Buckles, Strapping, Tensioner, Tool Box
Kit Applications
High Tensile

Description

Plastic Strapping Kit, Kit Includes Buckles, Strapping, Tensioner, Carrying Case, Kit Applications High Tensile, Fits Strap Width 3/4 in, Thickness Not Applicable, Break Strength 2,700 lb, Strapping Length 250 ft, Strapping Wind Oscillated, For Core Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.