Zoro Homepage

Strapping Kit, Embossed, 9000 ft. L

  • Mfr # 16P045

  • Zoro # G4383057


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene/ Metal
Finish
Embossed
Strap Width
1/2"
Length
9000 ft.
Thickness
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P045
Zoro #
G4383057
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
9000 ft.
Thickness
0.022 in
Coil Width
8"
Core Dia.
8"
Strapping Length
9,000 ft
Core Width
6 in
Fits Core Size
16 in
Fits Strap Width
1/2 in
For Core Dia.
16 in

Details

Item
Plastic Strapping Kit
Material
Polypropylene/ Metal
Finish
Embossed
Break Strength
400 lb
Color
Black
Includes
(1)Tensioner, (1000) Buckles
Application
Regular and Heavy Duty
Standards
CE
For Use With
General Packaging
Seal Surface Type
Flat
Strapping Finish
Embossed
Strapping Wind
Oscillated
Kit Includes
Buckles, Strapping, Tensioner
Kit Applications
Standard
Strapping Seal Type
1,000 Buckles

Description

Plastic Strapping Kit, Kit Includes Buckles, Strapping, Tensioner, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.022 in, Break Strength 400 lb, Strapping Length 9,000 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.