Zoro Homepage

Strapping Kit, Polyester, 4000 ft. L

  • Mfr # 2CXL7

  • Zoro # G1917203


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
Break Strength
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXL7
Zoro #
G1917203
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
4000 ft.
Thickness
0.035 in
Strapping Length
4,000 ft
Fits Strap Width
5/8 in
Core Width
6 in

Details

Item
Plastic Strapping Kit
Material
Polyester
Break Strength
1,400 lb
Color
Black
Application
Heavy Duty
Includes
(500)Seals, (1)HD Tensioner, (1)Sealing Tool, (1)Mobile Dispenser
For Use With
Heavy Duty Packaging
Standards
CE
Strapping Wind
Oscillated
Kit Applications
High Tensile
Seal Surface Type
Flat
Strapping Finish
Smooth
Kit Includes
Cart, Sealer, Seals, Strapping, Tensioner
Strapping Seal Type
500 Gripper Seals

Description

Plastic Strapping Kit, Kit Includes Cart, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Strapping Length 4,000 ft, Strapping Wind Oscillated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.