Zoro Homepage

Strapping Kit, Polyester, 5800 ft. L

  • Mfr # 2CXL6

  • Zoro # G2046764


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
Break Strength
775 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXL6
Zoro #
G2046764
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
5800 ft.
Thickness
0.025 in
Strapping Length
5,800 ft
Fits Strap Width
1/2 in
Core Width
6 in

Details

Item
Plastic Strapping Kit
Material
Polyester
Break Strength
775 lb
Color
Black
Application
Heavy Duty
Includes
(500)Seals, (1)HD Tensioner, (1)Sealing Tool, (1)Mobile Dispenser
Standards
CE
For Use With
Heavy Duty Packaging
Strapping Finish
Smooth
Strapping Wind
Oscillated
Strapping Seal Type
500 Gripper Seals
Kit Includes
Cart, Sealer, Seals, Strapping, Tensioner
Kit Applications
High Tensile
Seal Surface Type
Flat

Description

Plastic Strapping Kit, Kit Includes Cart, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 1/2 in, Thickness 0.025 in, Break Strength 775 lb, Strapping Length 5,800 ft, Strapping Wind Oscillated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.