Zoro Homepage

Strapping Kit, Polypropylene, 3600 ft. L

  • Mfr # 2CXL5

  • Zoro # G2796105


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Strap Width
1/2"
Length
3600 ft.
Thickness
0.026 in
Break Strength
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXL5
Zoro #
G2796105
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
3600 ft.
Thickness
0.026 in
Fits Strap Width
1/2 in
Core Width
6 in
Fits Core Size
16 in
Strapping Length
3,600 ft
For Core Dia.
16 in

Details

Item
Plastic Strapping Kit
Material
Polypropylene
Break Strength
500 lb
Color
Black
Includes
(500) Seals, HD Tensioner, (1) Sealing Tool, (1) Mobile Dispenser, (1) Coil of Heavy Duty Strapping
Application
Heavy Duty
Standards
CE
For Use With
General Packaging
Seal Surface Type
Flat
Kit Includes
Cart, Sealer, Seals, Strapping, Tensioner
Strapping Seal Type
500 Open Seals
Strapping Wind
Oscillated
Strapping Finish
Embossed
Kit Applications
Standard

Description

Plastic Strapping Kit, Kit Includes Cart, Sealer, Seals, Strapping, Tensioner, Kit Applications Standard, Fits Strap Width 1/2 in, Thickness 0.026 in, Break Strength 500 lb, Strapping Length 3,600 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.