Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping, Polyester, 2400 ft. L, PK28

  • Mfr # 41P106

  • Zoro # G9879922


product price: $3,615.99
/pk 28, $129.14/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Waxed
Strap Width
3/4"
Length
2400 ft.
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P106
Zoro #
G9879922
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
2400 ft.
Thickness
0.05 in
Coil Width
16"
Core Dia.
6"
Core Width
6 in
Core Size
16 in Dia
Overall Length
2,400 ft
Strapping Width
3/4 in
Mil Thickness
50
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Waxed
Break Strength
2,500 lb
Color
Green
Application
Machine Grade or Hand Grade, Heavy Duty
For Use With
2CXR3, Mfr. No. ES68SJL-HD HSS-6, P327
Standards
D3950-12A
Strapping Finish
Waxed
Rolls per Case
1 Roll
Strapping Application
Heavy Duty
Strapping Grade
Machine Strapping
Coil Weight
55 lb
ASTM Number
D3950-12A

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 3/4 in, Thickness 0.05 in, Break Strength 2,500 lb, Overall Length 2,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.