Zoro Homepage

Strapping, Polyester, 2850 ft. L

  • Mfr # 9UDG4

  • Zoro # G4031151


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Strap Width
5/8"
Length
2850 ft.
Thickness
0.02 in
Break Strength
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9UDG4
Zoro #
G4031151
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
2850 ft.
Thickness
0.02 in
Coil Width
3"
Core Dia.
16"
Core Size
16 in Dia
Mil Thickness
20
Core Width
3 in
Overall Length
2,850 ft
Strapping Width
5/8 in
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Break Strength
750 lb
Color
Black
Application
Hand Grade, Light Weight
Standards
D3950-12A
ASTM Number
D3950-12A
Strapping Grade
Hand Strapping
Coil Weight
24 lb
Strapping Finish
Smooth
Rolls per Case
1 Roll
Strapping Application
Standard Duty

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.02 in, Break Strength 750 lb, Overall Length 2,850 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Smooth Dry, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.