Zoro Homepage

Strapping, Polyester, 3000 ft. L, PK28

  • Mfr # 41P101

  • Zoro # G9879974


product price: $2,792.99
/pk 28, $99.75/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Material
Polyester
Finish
Embossed
Strap Width
3/4"
Length
3000 ft.
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41P101
Zoro #
G9879974
UPC #
-
Country of Origin
United States

Dimensions

Strap Width
3/4"
Length
3000 ft.
Thickness
0.04 in
Coil Width
16"
Core Dia.
6"
Core Size
16 in Dia
Strapping Width
3/4 in
Mil Thickness
40
Core Width
6 in
Overall Length
3,000 ft
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Embossed
Break Strength
1,800 lb
Color
Green
For Use With
2CXR3, Mfr. No. ES68SJL-HD HSS-6, P327
Application
Machine Grade or Hand Grade, Heavy Duty
Standards
D3950-12A
Coil Weight
51 lb
Strapping Application
Heavy Duty
Strapping Finish
Embossed
Strapping Grade
Machine Strapping
ASTM Number
D3950-12A
Rolls per Case
1 Roll

Description

Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 3/4 in, Thickness 0.04 in, Break Strength 1,800 lb, Overall Length 3,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.