Shop ZORO SELECT
See all product information
Create Account
Strapping, Polyester, 3600 ft, Green
Mfr # H1/2 60-3 1C
Zoro # G3864163
product price:Â
$
62.39
/ea
Key Features
Material
Polyester
Color
Green
Strapping Length
3600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1/2 60-3 1C
- Zoro #
- G3864163
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Strapping Length
- 3600 ft
Details
- Item
- Strapping
- Material
- Polyester
- Color
- Green
Description
Strapping, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.